
Replacement for Walter Voss, Inc. Kind. Esquire 500 replacement light bulb lamp
Mfr # KIND. ESQUIRE 500 WALTER VOSS, INC.
Zoro # G103229053
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T10
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIND. ESQUIRE 500 WALTER VOSS, INC.
Zoro #
G103229053
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T10
Bulb Color Temp.
3200
Description
Replacement for Walter Voss, Inc. Kind. Esquire 500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.