Zoro Homepage

Replacement for Welch Allyn 03600-u replacement light bulb lamp

  • Mfr # 03600-U WELCH ALLYN

  • Zoro # G103234903


product price: $15.69
/ea
Sold in multiples of 2 for $31.38

Key Features

Voltage
2.5
Watts
0.68
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
TL3
Bulb Color Temp.
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03600-U WELCH ALLYN
Zoro #
G103234903
UPC #
-
Country of Origin
China

Details

Voltage
2.5
Watts
0.68
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
TL3
Bulb Color Temp.
2500

Description

Replacement for Welch Allyn 03600-u replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.