
Replacement for Welch Allyn Strabismascope LED Version replacement light bulb lamp
Mfr # STRABISMASCOPE LED VERSION WELCH ALLYN
Zoro # G302779328
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
T1.5
Wattage Equivalency
2.52
Watts
2.52
Voltage
3.5
Color Temperature
5000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRABISMASCOPE LED VERSION WELCH ALLYN
Zoro #
G302779328
UPC #
-
Country of Origin
China
Details
Bulb Shape
T1.5
Wattage Equivalency
2.52
Watts
2.52
Voltage
3.5
Color Temperature
5000
Description
Replacement for Welch Allyn Strabismascope LED Version replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.