Zoro Homepage

Replacement for Western Auto 4j5830 replacement light bulb lamp, 10PK

  • Mfr # 4J5830 WESTERN AUTO

  • Zoro # G310122321


product price: $38.39
/pk 10, $3.84/ea

Key Features

Bulb Shape
G4.5
Watts
2.5 W
Voltage
5 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4J5830 WESTERN AUTO
Zoro #
G310122321
UPC #
-
Country of Origin
China

Details

Bulb Shape
G4.5
Watts
2.5 W
Voltage
5 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER

Description

Replacement for Western Auto 4j5830 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.