Shop ILC
See all product information
Create Account
Replacement for Westinghouse 040650 replacement light bulb lamp, 2PK
Mfr # 040650 WESTINGHOUSE
Zoro # G710163474
product price:Â
$
28.55
/pk 2, $14.28/ea
Key Features
Bulb Shape
S11
Voltage
120 V
Watts
7.5 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 040650 WESTINGHOUSE
- Zoro #
- G710163474
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- S11
- Voltage
- 120 V
- Watts
- 7.5 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Westinghouse 040650 replacement light bulb lamp 2 Pack