Incandescent A15 Bulb Inside Frost Medium Aluminum Base 40Watt120Volt
- Mfr # 40A15/IF/BL-120V/10117
- Zoro # G423777661
product price:Â
$
2.79
/ea
Sold in multiples of 12 for
$33.48
Key Features
Bulb Base Type
Medium
Color
Inside Frost
Watts
40W
Lighting Technology
Incandescent
CRI
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40A15/IF/BL-120V/10117
- Zoro #
- G423777661
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- Medium
- Color
- Inside Frost
- Watts
- 40W
- Lighting Technology
- Incandescent
- CRI
- 100
- Lumens
- 415
- Color Temperature
- 2850K
- Bulb Shape
- A15
- Bulb Housing
- Glass
- Rated Life
- 1,000 HR
- Wattage Equivalency
- 40W
- Voltage
- 120V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.