Shop ILC
See all product information
Create Account
Replacement for Westinghouse 04449 replacement light bulb lamp, 2PK
Mfr # 04449 WESTINGHOUSE
Zoro # G510166477
product price:Â
$
33.15
/pk 2, $16.58/ea
Key Features
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Watts
50 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04449 WESTINGHOUSE
- Zoro #
- G510166477
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GU10 TWIST/LOCK
- Bulb Shape
- MR16
- Watts
- 50 W
- Voltage
- 120 V
Description
Replacement for Westinghouse 04449 replacement light bulb lamp 2 Pack