Shop ILC
See all product information
Create Account
Replacement for Westinghouse 057400 replacement light bulb lamp, 24PK
Mfr # 057400 WESTINGHOUSE
Zoro # G010141714
product price:Â
$
917.99
/pk 24, $38.25/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Watts
39 W
Bulb Color Temp.
4100 K
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 057400 WESTINGHOUSE
- Zoro #
- G010141714
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
- Watts
- 39 W
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T12
Description
Replacement for Westinghouse 057400 replacement light bulb lamp 24 Pack