Zoro Homepage

Replacement for Westinghouse 063070 replacement light bulb lamp, 2PK

  • Mfr # 063070 WESTINGHOUSE

  • Zoro # G510172409


product price: $54.45
/pk 2, $27.23/ea

Key Features

Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
2700 K
Voltage
45 V
Watts
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063070 WESTINGHOUSE
Zoro #
G510172409
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
2700 K
Voltage
45 V
Watts
7 W

Description

Replacement for Westinghouse 063070 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.