Shop ILC
See all product information
Create Account
Replacement for Westinghouse 50q/dc/cd replacement light bulb lamp
Mfr # 50Q/DC/CD WESTINGHOUSE
Zoro # G302986498
product price:Â
$
31.95
/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50Q/DC/CD WESTINGHOUSE
- Zoro #
- G302986498
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T4
Description
Replacement for Westinghouse 50q/dc/cd replacement light bulb lamp