Zoro Homepage

Replacement For Westinghouse Hkx60Fr/E12 Light Bulb Lamp

  • Mfr # HKX60FR/E12

  • Zoro # G105250765


product price: $37.75
/ea

Key Features

Wattage
60
Color Temperature
2700
Base
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKX60FR/E12
Zoro #
G105250765
UPC #
-
Country of Origin
China

Details

Wattage
60
Color Temperature
2700
Base
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120

Description

Replacement for Westinghouse Hkx60fr/e12 replacement Light Bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.