Shop ILC
See all product information
Create Account
Replacement for Wild Focomat replacement light bulb lamp
Mfr # FOCOMAT WILD
Zoro # G603231112
product price:Â
$
45.19
/ea
Key Features
Voltage
12
Watts
75
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOCOMAT WILD
- Zoro #
- G603231112
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 75
- Bulb Base Type
- GZ6.35 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3350
Description
Replacement for Wild Focomat replacement light bulb lamp