
Replacement for Xelogen Rlb2405xf replacement light bulb lamp, 2PK
Mfr # RLB2405XF XELOGEN
Zoro # G210168078
product price: $17.95
/pk 2, $8.98/eaKey Features
Color Temperature
2800 K
Bulb Shape
T3.25
Voltage
24 V
Watts
5 W
Bulb Base Type
RIDGID LOOP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLB2405XF XELOGEN
Zoro #
G210168078
UPC #
-
Country of Origin
China
Details
Color Temperature
2800 K
Bulb Shape
T3.25
Voltage
24 V
Watts
5 W
Bulb Base Type
RIDGID LOOP
Description
Replacement for Xelogen Rlb2405xf replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.