
Replacement for Yamaha Fjr1300 1300 CC Year 2007 Parking Light replacement light bulb lamp, 10PK
Mfr # FJR1300 1300 CC YEAR 2007 PARKING LIGHT YAMAHA
Zoro # G210141507
product price:Â $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
23.04 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FJR1300 1300 CC YEAR 2007 PARKING LIGHT YAMAHA
Zoro #
G210141507
UPC #
-
Country of Origin
China
Details
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
23.04 W
Description
Replacement for Yamaha Fjr1300 1300 CC Year 2007 Parking Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.