This item is Discontinued.

Ilc Replacement for Yamaha SX Viper Low/dual Light Model Year 2002 replacement light bulb lamp SX VIPER LOW/DUAL LIGHT MODEL YEAR 2002 YAMAHA

Replacement for Yamaha SX Viper Low/dual Light Model Year 2002 replacement light bulb lamp (Discontinued)

  • Mfr # SX VIPER LOW/DUAL LIGHT MODEL YEAR 2002 YAMAHA
  • Zoro # G702858753
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SX VIPER LOW/DUAL LIGHT MODEL YEAR 2002 YAMAHA
Zoro #
G702858753
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P43T
Bulb Shape
T5
Wattage Equivalency
60
Voltage
12
Watts
60

Description

Replacement for Yamaha SX Viper Low/dual Light Model Year 2002 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.