Shop ILC
See all product information
Create Account
Replacement for Yamaha Xv250 V Star 250 CC Year 2008 Dual Beam replacement light bulb lamp
Mfr # XV250 V STAR 250 CC YEAR 2008 DUAL BEAM YAMAHA
Zoro # G602856330
product price:Â
$
78.95
/ea
Key Features
Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV250 V STAR 250 CC YEAR 2008 DUAL BEAM YAMAHA
- Zoro #
- G602856330
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Xv250 V Star 250 CC Year 2008 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.