Replacement for Yamaha Xv250 V Star 250 CC Year 2014 Dual Beam replacement light bulb lamp

  • Mfr # XV250 V STAR 250 CC YEAR 2014 DUAL BEAM YAMAHA

  • Zoro # G702856001


product price:  $82.29
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XV250 V STAR 250 CC YEAR 2014 DUAL BEAM YAMAHA
Zoro #
G702856001
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Yamaha Xv250 V Star 250 CC Year 2014 Dual Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.