Shop ILC
See all product information
Create Account
Replacement for Zoro 2dzy6 replacement light bulb lamp, 2PK
Mfr # 2DZY6 ZORO
Zoro # G410164535
product price:Â
$
35.55
/pk 2, $17.78/ea
Key Features
Bulb Color Temp.
3050 K
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
50 W
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2DZY6 ZORO
- Zoro #
- G410164535
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3050 K
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Watts
- 50 W
- Voltage
- 12 V
Description
Replacement for Zoro 2dzy6 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.