Shop ILC
See all product information
Create Account
Replacement for Zoro 2f602 replacement light bulb lamp
Mfr # 2F602 ZORO
Zoro # G003032302
product price:Â
$
20.35
/ea
Key Features
Voltage
28
Watts
100
Bulb Base Type
SPECIAL
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2F602 ZORO
- Zoro #
- G003032302
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 100
- Bulb Base Type
- SPECIAL
- Bulb Shape
- T3
Description
Replacement for Zoro 2f602 replacement light bulb lamp