Shop ILC
See all product information
Create Account
Replacement for Zoro 5dtn8 replacement light bulb lamp
Mfr # 5DTN8 ZORO
Zoro # G302994615
product price:Â
$
34.95
/ea
Key Features
Voltage
6
Watts
20
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5DTN8 ZORO
- Zoro #
- G302994615
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 20
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T2.5
Description
Replacement for Zoro 5dtn8 replacement light bulb lamp