Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # EF JOHNSON M9216-HGC-2

  • Zoro # G922879743


product price: $1,025.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF JOHNSON M9216-HGC-2
Zoro #
G922879743
UPC #
-
Country of Origin
China

Description

The EF Johnson M9216-HGC-2 is a direct-mount, spring return electric actuator engineered for precise proportional control of HVAC dampers and valves in commercial and industrial applications. This Johnson Controls actuator delivers 140 lb-in (16 N-m) of running torque, with capability to achieve up to 280 lb-in (32 N-m) when two units are operated in tandem, accommodating a wide range of load requirements. The M9216-HGC-2 features jumper-selectable input compatibility with either 0 to 10 VDC or 0 to 20 mA control signals, factory configured for 0 to 10 VDC operation with clockwise rotation upon signal increase. Dual 24 VAC or VDC power supply compatibility provides flexible installation options across various control system configurations. The mechanically adjustable rotation range spans from 30 to 90 degrees in either clockwise or counterclockwise direction, allowing customization for specific damper and valve applications. This model includes two auxiliary switches, enabling integration with system feedback and control logic. The spring return design ensures fail-safe operation, automatically returning the actuator to a neutral position upon power loss-a critical safety feature for HVAC systems. Direct-mount installation simplifies retrofitting and replacement of existing actuators, reducing labor costs and system downtime. Ideal for replacement applications across compatible EF Johnson systems and OEM equipment, the M9216-HGC-2 delivers reliable, accurate proportional control for energy-efficient building climate management. Its robust construction and proven Johnson Controls engineering make it a dependable choice for facilities requiring precise HVAC damper and valve modulation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.