Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # WHITE RODGERS 36C03-333

  • Zoro # G322878964


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHITE RODGERS 36C03-333
Zoro #
G322878964
UPC #
-
Country of Origin
China

Description

Replacement Gas Valve for WHITE RODGERS 36C03-333 Furnace This fast-opening gas valve from the White-Rodgers 36C series is engineered for standing pilot ignition systems in residential and light commercial heating applications. Operating at 24V AC, this single-stage valve delivers reliable fuel control for furnaces with maximum heating capacity up to 230,000 BTU/h, with capability to handle LP gas applications reaching 372,600 BTU/h. The valve features straight-through flow design and is compatible with both natural gas (1000 BTU/cu ft) and liquid propane (2500 BTU/cu ft), making it suitable for various installation environments and fuel source requirements. Built for dependable performance, this replacement component includes a thermocouple connection (24V Type HO6) to ensure safe pilot flame detection. The 1/2in x 3/4in configuration operates efficiently at 1in pressure drop, providing consistent gas modulation across heating cycles. Ideal for furnace maintenance, repairs, and system upgrades, this OEM replacement valve meets industry standards for standing pilot systems and offers the durability expected in demanding HVAC applications. Installation requires compatibility with existing standing pilot ignition setups and standard thermocouple connections.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.