Shop JOHNSON CONTROLS

Line Voltage Mechanical Thermostat, Heat Only, 30 to 110 F, Knob, 24 to 277V AC, 1H

  • Mfr # A19BAF-1C
  • Zoro # G6171042

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Application
Heat Only
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Heating Stages
1
Temperature Control Range
30 to 110 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A19BAF-1C
Zoro #
G6171042
UPC #
-
Country of Origin
Mexico
Application
Heat Only
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Heating Stages
1
Temperature Control Range
30 to 110 Degrees F
Control Type
Knob
Voltage
24 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Locked Rotor Amps @ 120V
96 A
Contact Rating Resistive @ 277V
22 A
Inductive Amps @ 208V
3.4 A
Number of Switches
1
Standards
CSA LR948/4813 02, UL E6688
Resistive Amps @ 208VAC
10 A
Contact Rating Resistive @ 120V
22 A
Enclosure Type
Galvanized/Steel
Contact Rating Resistive @ 240V
22 A
Includes
Remote Sensing Bulb
Inductive Amps @ 240V
3 A
Inductive Amps @ 120V
6 A
Sensor Type
Hydraulic Air Coil
Locked Rotor Amps @ 240V
48 A
Number of Relay Inputs
0
Full Load Amps @ 240V AC
3 A
Maximum Control Temperature
110 Degrees F
Minimum Control Temperature
30 Degrees F
Pilot Duty Rating
125 VA @ 24 to 277V AC
Number of Poles
1
Enclosure NEMA Rating
1
Mounting Direction
Vertical
Differential Type
Fixed
Enclosure Finish
Galvanized
Stages
1H
Temperature Differential
1.5 Degrees F
Full Load Amps @ 120V AC
6 A
Enclosure Color
Gray
Temperature Scale
Fahrenheit
Housing Material
Steel
Programming Capability
Not Programmable
Resistive Amps @ 208V AC
10 A
Enclosure Material
Steel

Dimensions

Capillary Length
2 1/4 in
Overall Width
2-1/8 in
Overall Depth
1-13/16 in
Overall Height
4-3/8 in
Sensor Length
1 3/8 in
Bulb Length
1 3/8 in

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 3A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 1.5 Degrees F, Height 4-13/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.