Replacement GE General Electric G.E Fle23ht3/xl Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # FLE23HT3/XL COIL-TWIST-SPIRAL GE GENERAL ELEC

  • Zoro # G710170083


product price:  $46.89
/pk 2, $23.45/ea

Key Features

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLE23HT3/XL COIL-TWIST-SPIRAL GE GENERAL ELEC
Zoro #
G710170083
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
2700 K

Description

Replacement for GE General Electric G.E Fle23ht3/xl Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.