Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Germicidal UV Lamp, 11W, 33V

  • Mfr # DONSBULBS G11T5

  • Zoro # G122879055


product price: $90.05
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DONSBULBS G11T5
Zoro #
G122879055
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to match GE G11T5 specifications, delivering reliable illumination for commercial and industrial applications. The T5 fluorescent technology provides efficient, long-lasting performance ideal for demanding work environments where consistent lighting is critical. The 21.57 inch length and 425mA operating current make this bulb compatible with existing G11T5 fixtures, enabling straightforward replacement without requiring fixture modifications. T5 fluorescent bulbs are renowned for their energy efficiency compared to older lighting technologies, helping reduce operational costs while maintaining superior light quality and output consistency. This DONSBULBS model is constructed with quality materials designed to withstand the rigors of industrial settings. The bulb produces bright, uniform light suitable for general facility lighting, task-specific work areas, inspection stations, and other commercial environments requiring reliable illumination. The compact yet powerful design of T5 technology makes it popular in manufacturing facilities, warehouses, retail spaces, office environments, and healthcare settings where energy consumption and maintenance frequency are important operational considerations. The extended operational lifespan of modern T5 bulbs reduces downtime associated with frequent replacements, contributing to better overall facility productivity. Installation is straightforward with standard G11 base compatibility, ensuring quick changeovers and minimal disruption to operations. For facilities currently using GE G11T5 fixtures, this replacement bulb provides consistent performance and dependable operation throughout its service life, supporting uninterrupted workflow and safe working conditions in commercial and industrial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.