Zoro Homepage

Replacement Germicidal UV Lamp, 120W

  • Mfr # AQUAFINE UV LOGIC AS MODELS

  • Zoro # G822878976


product price: $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUAFINE UV LOGIC AS MODELS
Zoro #
G822878976
UPC #
-
Country of Origin
China

Description

This replacement UV lamp assembly is engineered for Aquafine UV Logic AS models and compatible systems within the TrojanUVLogic Series. Built on advanced low-pressure, high-output (LPHO) amalgam lamp technology, this component delivers reliable ultraviolet disinfection, ozone and chlorine reduction, and total organic carbon (TOC) breakdown across diverse industrial applications including recreational water treatment, life sciences, food and beverage processing, and aquaculture operations. The replacement lamp features a single-ended LPHO amalgam design with a 10,000-hour operational lifespan, ensuring extended service intervals and reduced maintenance downtime. The assembly integrates seamlessly with UV treatment chambers constructed from 316L stainless steel, providing superior corrosion resistance for demanding water treatment environments. The associated control cabinets utilize 304 stainless steel construction with UL TYPE-3R rating and IP55 protection, safeguarding electronics in indoor and outdoor installations. This system supports flow rates ranging from 230 to 8,141 GPM depending on ultraviolet transmittance (UVT) specifications, accommodating both compact and large-scale industrial water treatment applications. The modular lamp design enables straightforward replacement and maintenance without requiring extensive system downtime, minimizing operational interruptions. Ideal for facilities requiring chemical-free or chemically enhanced water disinfection, this replacement component meets stringent water quality standards across municipal, commercial, and industrial sectors. Proper installation and routine maintenance of this LPHO amalgam lamp ensure consistent UV output and treatment efficacy throughout its service life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.