Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Germicidal UV Lamp, 30W

  • Mfr # DELTA ULTRAVIOLET ELEKTRA PRO EP-5

  • Zoro # G422878543


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELTA ULTRAVIOLET ELEKTRA PRO EP-5
Zoro #
G422878543
UPC #
-
Country of Origin
China

Description

This is a replacement UV light bulb designed for the Delta Ultraviolet Elektra Pro EP-5 sterilization system and compatible equipment. The bulb operates at 30 watts and features a G10Q-4 4-pin square base configuration, making it a direct fit for the specified UV sterilization units. With a rated lifespan of 10,000 hours, this replacement lamp delivers consistent performance across extended operational periods, reducing maintenance frequency and associated downtime. The Elektra Pro EP-5 utilizes Delta Ultraviolet's proprietary High Output low-pressure lamp technology, engineered to maintain germicidal UV output at rated specifications throughout the lamp's operational life. This advanced lamp design is particularly suited for commercial and industrial water treatment, air purification, and surface sterilization applications where reliable disinfection performance is critical. Ideal for facilities requiring consistent UV germicidal output, this replacement bulb is commonly used in medical, laboratory, pharmaceutical, food and beverage processing, and industrial water treatment environments. The lamp's design ensures stable output characteristics, making it suitable for both continuous and intermittent operation in demanding applications. Installation requires a compatible ballast system rated for the specified wattage. This replacement bulb is engineered to meet the performance standards of the original Delta Ultraviolet equipment, ensuring users maintain the same sterilization efficacy and operational reliability as their existing systems. Proper disposal following local regulations for UV lamps is recommended upon end of life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.