Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Germicidal UV Lamp, 40 Watts

  • Mfr # LIGHT BULB / LAMP 602805

  • Zoro # G122879703


product price: $61.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 602805
Zoro #
G122879703
UPC #
-
Country of Origin
China

Description

This is an original replacement UV lamp designed for Trojan and Viqua water disinfection systems. The 602805 bulb is compatible with multiple UV treatment models including C, C4, D, D Plus, D4, D4 Plus, and IHS12-D4 fresh water systems. With a 40-watt rating and an operational life of 10,000 hours, this replacement lamp provides reliable UV disinfection performance for commercial and residential water treatment applications. UV light intensity naturally diminishes over time, reducing the effectiveness of water treatment. Trojan recommends annual lamp replacement to maintain optimal system performance and ensure consistent water disinfection. This genuine Trojan bulb delivers the performance specifications necessary for proper pathogen elimination and water safety compliance. The clear finish design allows for proper UV light transmission throughout the treatment chamber. As an original equipment manufacturer replacement part, this lamp is engineered to precise specifications for seamless integration with compatible Trojan UV systems. Using genuine replacement components ensures system reliability, and delivers the disinfection efficacy required for potable water applications. This product is suitable for facilities requiring consistent water quality management, including municipal water treatment operations, commercial water systems, and industrial applications where UV disinfection is specified. Regular maintenance and timely lamp replacement are essential for system longevity and effective pathogen control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.