Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement GPS Device Battery, 7.4V, 2600mAh

  • Mfr # BMW MOTORRAD NAVIGATOR V BATTERY

  • Zoro # G922904179


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMW MOTORRAD NAVIGATOR V BATTERY
Zoro #
G922904179
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered as a direct replacement for BMW Motorrad Navigator V and Navigator VI GPS navigation systems. With a 3.7V output and 2600mAh capacity, this battery delivers extended operational time for motorcycle navigation applications, ensuring reliable performance during extended trips and route planning. The battery is compatible with OEM part numbers 361-00063-00 and 361-00063-04, making it an ideal choice for fleet managers and individual motorcycle enthusiasts who depend on consistent GPS functionality. Constructed with premium lithium-ion cell technology, this battery maintains stable voltage delivery and supports the Navigator series' 5-inch TFT display and advanced navigation features. The compact form factor ensures perfect fit and installation compatibility without modification. This replacement battery is particularly valuable for commercial delivery services, touring operations, and field service professionals who rely on uninterrupted GPS guidance in demanding outdoor environments. The battery's robust design handles frequent charge cycles and varying temperature conditions typical of motorcycle operation. Whether used in commercial logistics, emergency response coordination, or recreational touring, this replacement component provides cost-effective system maintenance compared to full device replacement. Zoro customers can depend on this battery to restore their Navigator V and VI devices to full operational capability, minimizing downtime and extending equipment lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.