Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100 W, 120 V, BR38, E26 (Medium)

  • Mfr # WESTINGHOUSE / CAMELION 100BR38/G/FL

  • Zoro # G922879408


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WESTINGHOUSE / CAMELION 100BR38/G/FL
Zoro #
G922879408
UPC #
-
Country of Origin
China

Description

This replacement bulb is designed as a compatible alternative for the Westinghouse/Camelion 100BR38/G/FL model and serves as a direct substitute for equivalent specifications in this product line. The bulb features an R20 reflector shape, making it suitable for a range of indoor and commercial lighting applications where directional light output is required. The unit is equipped with an E26 medium screw base with a 1-inch diameter (E27 standard), ensuring compatibility with most standard light fixtures and sockets commonly found in residential, commercial, and industrial settings. This universal base design facilitates easy installation and replacement without requiring adapter accessories or modifications to existing fixtures. With a rated lifespan of 2000 hours, this bulb provides reliable, consistent performance over an extended operational period, reducing maintenance frequency and associated labor costs. The frost finish provides diffused, even light distribution while minimizing glare, making it ideal for applications where uniform illumination is preferred, such as general office lighting, retail environments, and decorative fixtures. This product is particularly valuable for facilities managers, maintenance professionals, and businesses that rely on Westinghouse or Camelion lighting equipment as part of their standard inventory. The compatibility with multiple equivalent models streamlines procurement processes and reduces the need to maintain separate stock for different manufacturers. The bulb's construction meets standard industrial lighting specifications and is suitable for both replacement and bulk purchasing applications. It represents a cost-effective solution for organizations seeking reliable, compatible lighting components from trusted manufacturers. Ideal for businesses managing mixed-brand lighting systems or those transitioning between equipment suppliers while maintaining fixture compatibility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.