Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100W, 120V, BR38, E26 medium screw

  • Mfr # LIGHT BULB / LAMP 100BR38/G 120V

  • Zoro # G822878136


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 100BR38/G 120V
Zoro #
G822878136
UPC #
-
Country of Origin
China

Description

This 100W BR38 incandescent light bulb is designed as a direct replacement for Interlight model 100BR38-G-120V applications. Built to standard BR38 specifications, this lamp delivers reliable general-purpose illumination suitable for a wide range of commercial and industrial environments. Operating at 120V, this bulb integrates seamlessly into existing 120V electrical systems without requiring any modifications to fixtures or circuitry. The 100W power rating provides substantial light output for medium to large spaces, making it ideal for warehouses, retail facilities, garages, and maintenance areas where consistent, bright illumination is essential. The BR38 reflector design helps direct light efficiently, reducing waste and improving visibility in targeted applications. This bulb is constructed using proven incandescent technology that delivers warm, natural-spectrum light quality preferred in many commercial settings. Replacement lamps like this unit are essential maintenance items for any facility relying on BR38 fixtures. Keeping spare bulbs in inventory ensures minimal downtime when replacements become necessary, supporting continuous operations in time-sensitive environments. The straightforward design and standard sizing make installation quick and straightforward for maintenance staff. This product is suitable for general illumination, task lighting, display applications, and accent lighting in commercial spaces. Its compatibility with standard BR38 fixtures ensures broad applicability across various industrial and commercial settings. Industrial buyers can rely on this replacement bulb to maintain consistent lighting performance across their facility infrastructure while minimizing costly operational interruptions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.