Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100W, 120V, BR38, Medium (E26)

  • Mfr # SLI SYLVANIA LIGHTING 100BR38/GREEN

  • Zoro # G122878362


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLI SYLVANIA LIGHTING 100BR38/GREEN
Zoro #
G122878362
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for Sylvania 100BR38/GREEN fixtures, making it an ideal choice for facilities requiring consistent green lighting for specialized applications. The 100-watt BR38 bulb delivers reliable performance in commercial and industrial settings where colored lighting is essential for safety signaling, decorative purposes, or process-specific illumination needs. The BR38 form factor provides a broad beam spread suitable for general area lighting with a wide coverage pattern. The green coloration is engineered into the bulb itself, providing consistent color output without requiring external filters or gels. This construction ensures the color remains stable throughout the bulb's operational life, reducing maintenance requirements and replacement frequency. This bulb is compatible with standard medium base sockets and operates on standard electrical systems commonly found in commercial facilities. The robust construction makes it suitable for both indoor and outdoor applications, depending on the fixture's design and IP rating. The 100-watt rating provides adequate illumination for medium to large spaces while maintaining energy efficiency compared to higher-wattage alternatives. Industrial and commercial applications for green lighting bulbs include safety marking in traffic control systems, exit signage, landscape accent lighting, and emergency illumination in specialized environments. The reliable performance and direct compatibility with existing Sylvania fixtures mean minimal downtime during replacement and no additional modifications to existing installations. Stock this replacement bulb for facilities that depend on continuous green lighting to maintain operational safety standards and visual communication systems. Having compatible replacements on hand ensures quick restoration of lighting functions when needed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.