Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100W, 120V, PAR38, E26 Medium Screw Base

  • Mfr # PHILIPS 385302

  • Zoro # G922879095


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 385302
Zoro #
G922879095
UPC #
-
Country of Origin
China

Description

This replacement bulb is engineered for the Philips 385302 model and delivers reliable performance in demanding industrial and commercial lighting applications. Featuring a 100-watt PAR38 design, this halogen flood bulb produces a vibrant green light output ideal for specialized applications including theatrical lighting, accent illumination, and colored flood wash effects in both indoor and outdoor settings. The PAR38 format provides excellent beam control and directional light distribution, making it suitable for applications requiring focused flood coverage over medium distances. The halogen technology ensures consistent color rendering and maintains brightness output throughout the bulb's operational life, making it a dependable choice for facilities that depend on color-specific lighting for operational or safety purposes. This replacement bulb is constructed to meet industry standards for halogen lighting components and offers straightforward installation as a direct replacement for compatible fixtures. Its robust design withstands the thermal demands of continuous operation, while the green filter coating is bonded to the bulb envelope to resist fading and maintain color integrity over extended use periods. Typical applications include entertainment venues, stage production facilities, decorative outdoor lighting systems, colored floodlight installations, and industrial accent lighting where green wavelength illumination is required. The bulb operates efficiently within standard PAR38 lamp holders and fixtures designed for halogen technology. For facilities requiring dependable colored flood lighting, this Philips 385302 replacement bulb provides the performance, durability, and color consistency necessary for professional-grade installations. It is recommended to follow all manufacturer guidelines regarding fixture compatibility, handling, and safe operation when working with halogen lighting products.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.