Replacement Halogen Bulb, 10W, 28V, Miniature Bayonet (BA9s)

  • Mfr # AIRCRAFT LAMP 8GH005549-28 CABIN BULB

  • Zoro # G922878593


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRCRAFT LAMP 8GH005549-28 CABIN BULB
Zoro #
G922878593
UPC #
-
Country of Origin
China

Description

This replacement aircraft lamp is engineered to deliver reliable illumination for cabin lighting systems in aviation applications. The 8GH005549-28 is a direct replacement for original equipment specifications, designed to meet stringent aerospace requirements for performance and safety. Specifications include 28V DC electrical rating with 10W power consumption, making it suitable for standard aircraft electrical systems. The lamp features a BA9S single contact bayonet base with 9mm diameter, enabling quick and secure installation in compatible fixtures. The T-1 3/4 tubular shape provides a compact form factor ideal for confined cabin spaces. This miniature halogen lamp offers extended operational life and consistent light output throughout its service cycle. The halogen technology ensures efficient light production while maintaining compact dimensions, making it ideal for aircraft cabin overhead lights, reading lights, and other interior illumination needs. The robust construction withstands the vibration, temperature variations, and altitude pressures typical in aircraft environments. The lamp is compatible with various aircraft models and retrofits that originally specified the 8GH005549-28 configuration. Industrial and commercial aviation operations rely on quality replacements to maintain FAA compliance and cabin safety standards. Ideal for maintenance departments, aircraft operators, and aviation service centers requiring reliable replacement lighting components. Stock this part for routine maintenance programs and emergency replacements to minimize aircraft downtime and ensure passenger safety and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.