Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 250W, 120V, PAR38, Mogul (E26)

  • Mfr # GE GENERAL ELECTRIC G.E Q250PAR/FL30

  • Zoro # G722879370


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E Q250PAR/FL30
Zoro #
G722879370
UPC #
-
Country of Origin
China

Description

This GE General Electric Q250PAR/FL30 replacement light bulb is a high-performance halogen reflector lamp designed for commercial and industrial lighting applications. With a power rating of 250 watts and 120-volt operation, this bulb delivers robust illumination suitable for demanding environments requiring reliable flood lighting. The bulb features a PAR38 reflector design with an integrated reflector that focuses light output efficiently, making it ideal for accent lighting, display lighting, emergency lighting, and general floodlight applications. The CC-8 filament provides consistent color temperature and light output, producing 3600 lumens at a warm 2880K color temperature. With a Center Beam Candle Power rating of 9000, this lamp delivers concentrated beam intensity for focused illumination tasks. The Mogul medium screw base (E26 with skirted design) ensures secure, reliable installation in compatible fixtures commonly found in commercial and industrial settings. The bulb measures 5.31 inches in length, fitting standard PAR38 lamp housings. Rated for 4200 hours of operational life, this replacement bulb provides extended service intervals, reducing maintenance frequency and associated labor costs. This halogen lamp is engineered for applications requiring stable color rendering and dependable performance, including emergency backup lighting systems, display fixtures, and general area illumination in commercial facilities. The robust construction and industrial-grade specifications make this bulb suitable for both indoor and covered outdoor installations where durable, consistent lighting is essential. Each bulb is sold individually and represents genuine GE manufacturing quality, backed by the company's reputation for reliable lighting solutions across industrial and commercial markets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.