LED Filament T8 5W 40W Equiv 450 Lumens E26 Base Dimmable 90 CRI Tubular Light Bulbs, 2700K, 6PK
- Mfr # 40236-NS
- Zoro # G112220867
product price:Â
$
45.15
/pk of 6, $7.52/ea
Key Features
Watts
5W
Color Temperature
2700 K
Dimmable
Dimmable
Lumens
450 lm
Wattage Equivalency
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40236-NS
- Zoro #
- G112220867
- UPC #
- 653703402369
- Country of Origin
- China
- Item
- LED Bulb
- Watts
- 5W
- Color Temperature
- 2700 K
- Dimmable
- Dimmable
- Lumens
- 450 lm
- Wattage Equivalency
- 40W
- Light Color
- Soft White
- Color
- Clear
Description
Vintage design meets modern technology in these LED T8 bulbs. These Edison-style LED filaments give off a comforting bright glow at warm white light. These dimmable bulbs feature a medium base E26 for use in a variety of fixtures including decorative lamps, pendants, chandeliers, sconces and more. Output is 450 lumens. Equal to a 40 watt incandescent bulb, while only using 5 watts of electricity. Annual operating cost is a low $0.60 based on 3 hours/day use at $0. 11/kWh. Save on energy costs for your house, business, restaurant, hotel and more with Sunlite's energy efficient antique style tubular LED light bulbs. They contain no mercury or other harmful chemicals. These Edison bulbs operate at 5 watts and produce a 2700K soft white light. 90 CRI. These bulbs are UL Listed for damp location installation. Bulb measurements are 1.19 inches in diameter and 11.75 inches long.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.