Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 300W, 120V, G7, GY9.5

  • Mfr # USHIO JCD120V-300WC/LP, 70 HOURS

  • Zoro # G322879428


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USHIO JCD120V-300WC/LP, 70 HOURS
Zoro #
G322879428
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is engineered for use with Ushio JCD120V-300WC/LP fixtures and compatible equipment. Rated at 120 volts and 300 watts, this compact halogen lamp delivers bright, consistent illumination suitable for stage lighting, projection systems, microscopy, and other precision lighting applications requiring high-intensity output. The bulb features a GY9.5 base configuration, ensuring secure and reliable installation in compatible sockets. With a color temperature of 3200K, it produces warm white light ideal for applications requiring color-accurate illumination. The lamp offers an average rated life of 70 hours of operation, making it a cost-effective solution for frequent-use environments where quick replacement cycles are expected. Halogen technology provides superior light output and color rendering compared to standard incandescent bulbs, making this an excellent choice for professional and industrial settings. The compact G7 lamp shape allows for flexible fixture design and optimal light projection in optical systems. The bulb is manufactured to industry standards and is cross-referenced with multiple supplier catalogs for easy identification and reordering. This replacement lamp is suitable for use in medical equipment, dental lighting, surgical illumination, and laboratory instrumentation where reliable, high-quality light sources are essential. The halogen capsule design ensures long-term stability and consistent performance throughout its operational life. Ships in 1-2 business days, providing rapid availability for maintenance and replacement needs. Each unit comes individually packaged to prevent damage during transit and storage. Weighing approximately 0.5 pounds, this lightweight bulb is easy to install and handle. Buyers should verify compatibility with their specific equipment before purchase to ensure proper fit and safe operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.