Replacement Halogen Bulb, 35W, 12V, T4, BA15D Double Contact Bayonet

  • Mfr # HIKARI JC 12V 35W BA15D

  • Zoro # G122879741


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIKARI JC 12V 35W BA15D
Zoro #
G122879741
UPC #
-
Country of Origin
China

Description

The Hikari JC 12V 35W BA15D is a premium quartz-halogen replacement light bulb designed for professional landscape lighting and specialized applications requiring compact, efficient illumination. This halogen lamp features a BA15D base configuration, making it a direct replacement for compatible fixtures in landscape lighting systems, accent lighting, and decorative outdoor installations. With 35 watts of power operating at 12 volts, this bulb delivers bright, focused light output ideal for highlighting architectural features, gardens, pathways, and commercial outdoor spaces. The quartz-halogen technology provides superior color rendering and maintains consistent brightness throughout its operational life, making it an excellent choice for properties where lighting quality and reliability are paramount. The BA15D base offers secure, reliable connections in standard fixture configurations, ensuring safe and stable installation. As an authentic Hikari product, this replacement bulb meets stringent manufacturing standards and is backed by the trusted Hikari reputation for quality lighting solutions. This bulb is commonly used in landscape accent lighting, outdoor decorative fixtures, and professional installations where 12-volt halogen lamps are specified. Hikari is recognized as a name-brand manufacturer offering quality replacement bulbs at competitive wholesale pricing, making this an economical choice for facility managers, contractors, and landscape professionals who require reliable replacement lamps. Ideal for both retrofit applications and planned maintenance programs, the Hikari JC 12V 35W BA15D provides consistent performance and longevity for commercial and residential outdoor lighting systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.