Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50 Watts, 120 Volts, PAR30, medium

  • Mfr # SYLVANIA 50PAR30LN/CAP/SPL/NFL25

  • Zoro # G822878617


product price: $95.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 50PAR30LN/CAP/SPL/NFL25
Zoro #
G822878617
UPC #
-
Country of Origin
China

Description

This SYLVANIA 50PAR30LN/CAP/SPL/NFL25 replacement light bulb is a professional-grade halogen lamp engineered for reliable performance in commercial and industrial lighting applications. The bulb delivers 50 watts of power at 120 volts, producing approximately 850 lumens of bright, consistent illumination suitable for accent and directional lighting in retail, hospitality, and architectural settings. Featuring a PAR30 Long Neck design with a medium screw (E26) base, this halogen bulb integrates seamlessly into standard fixture configurations. The narrow flood beam angle of 25 degrees provides focused light distribution, making it ideal for spotlighting displays, highlighting merchandise, or accenting architectural features where concentrated illumination is required. The capsylite construction offers durability and extended service life compared to standard halogen options. This lamp provides excellent color rendering with a Color Rendering Index (CRI) of 100 and a warm color temperature of 2825K, ensuring true color representation and creating an inviting ambiance in retail and display environments. The double life rating extends operational longevity, reducing maintenance frequency and associated labor costs in high-use installations. The halogen quartz tungsten construction delivers stable light output throughout the bulb's operational life, with minimal lumen depreciation. This makes it particularly valuable for applications demanding consistent brightness and color quality. The sealed beam design ensures proper light distribution and predictable performance. Ideal replacement bulb for facilities utilizing PAR30LN halogen fixtures in hospitality venues, retail displays, galleries, museums, and commercial accent lighting applications. Each unit is packaged to industrial standards for professional installation and storage.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.