Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, BR40, E26 Medium Screw

  • Mfr # SYLVANIA 50BR40/SS/HAL 120V

  • Zoro # G622879425


product price: $61.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 50BR40/SS/HAL 120V
Zoro #
G622879425
UPC #
-
Country of Origin
China

Description

This replacement halogen reflector lamp is engineered as a direct substitute for the SYLVANIA 50BR40/SS/HAL 120V and compatible equivalent models. Designed for commercial and industrial lighting applications, this 50-watt halogen lamp operates at 120 volts AC and features a medium (E26) screw base for straightforward installation in standard fixtures. The BR40 reflector shape delivers a controlled 60-degree flood beam pattern, producing 620 lumens of bright, consistent illumination ideal for accent lighting, display applications, and general task lighting in retail, hospitality, and commercial spaces. With a color temperature of 2800K and 100 CRI (Color Rendering Index), this lamp provides warm, natural light quality that accurately renders colors and textures. Built with halogen technology, this lamp offers instant-start capability without warm-up time, allowing immediate full brightness upon activation. The dimmable design integrates seamlessly with dimmer switches and variable lighting control systems, providing flexibility in lighting intensity for diverse operational needs. With an average rated life of 2000 hours, this lamp delivers extended service intervals and reduced replacement frequency, lowering maintenance costs. The compact dimensions of 5 inches in diameter by 6.5 inches in length ensure compatibility with most standard reflector lamp fixtures. The stainless steel reflector coating enhances light output and beam consistency while providing durability in demanding environments. This halogen lamp is suitable for use in recessed downlights, track lighting systems, and pendant fixtures throughout warehouses, offices, galleries, and hospitality venues. As a reliable, high-performance replacement option, it provides the same output and compatibility as original OEM specifications while delivering cost-effective performance for continuous commercial operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.