Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR20, E26 Medium Screw

  • Mfr # USHIO 50PAR20/SP10/120V

  • Zoro # G322878179


product price: $77.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USHIO 50PAR20/SP10/120V
Zoro #
G322878179
UPC #
-
Country of Origin
China

Description

The USHIO 50PAR20/SP10/120V is a professional-grade tungsten halogen replacement bulb designed for precision lighting applications requiring a narrow, concentrated beam. This 50-watt, 120-volt lamp features a medium base (E26) screw connection, making it compatible with standard industrial and commercial fixtures. The SP10 designation indicates a spot beam with a 10-degree beam angle, delivering highly focused illumination ideal for accent lighting, display applications, and task-specific work environments where directional control is critical. Engineered with halogen technology, this lamp provides enhanced light output and extended operational life compared to standard incandescent alternatives. The PAR20 reflector design ensures efficient light distribution with approximately 600 lumens of brightness, making it suitable for retail displays, museums, galleries, theatrical productions, and specialized industrial inspection tasks. The compact 2.50-inch diameter allows for seamless integration into existing PAR20 fixture housings. This replacement bulb delivers a rated operational lifetime of 2,500 hours when used at rated voltage, providing reliable performance and predictable maintenance scheduling for commercial applications. The tungsten halogen filament technology maintains consistent color temperature and output throughout its service life, ensuring stable lighting conditions for color-critical work and visual inspection tasks. Ideal for facilities managers, lighting professionals, and industrial operations requiring precision beam control, this bulb is suitable for recessed fixtures, track lighting systems, and specialized accent applications. The spot beam configuration minimizes light spill and maximizes efficiency in directed lighting scenarios, making it a cost-effective choice for focused illumination needs in commercial and industrial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.