Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR20, Medium (E26) Screw Base

  • Mfr # OSRAM SYLVANIA 50PAR20/CAP/NSP10

  • Zoro # G922878289


product price: $77.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSRAM SYLVANIA 50PAR20/CAP/NSP10
Zoro #
G922878289
UPC #
-
Country of Origin
China

Description

The OSRAM SYLVANIA 50PAR20/CAP/NSP10 is a premium replacement halogen bulb engineered for professional and commercial lighting applications requiring precision beam control and reliable performance. This 50-watt PAR20 halogen lamp features a medium (E26) base, making it compatible with a wide range of existing lighting fixtures in industrial, retail, hospitality, and display settings. Designed with a narrow 10-degree beam angle, this bulb delivers focused, concentrated illumination ideal for accent lighting, spotlighting, and task-specific applications where directional light control is essential. The Capsylite capsule design allows for use in unshielded fixtures, providing flexibility in fixture selection and installation configurations. With an expected lamp life of approximately 2500 hours, this replacement bulb offers extended service intervals and reduced maintenance costs in high-use environments. The halogen technology provides consistent color rendering and brightness output throughout its operational life, ensuring uniform lighting quality for retail displays, museum exhibits, gallery installations, and architectural accent lighting. The PAR20 shape and narrow beam spread make this bulb particularly effective for highlighting merchandise, artwork, or architectural features where precise light distribution is required. This OSRAM SYLVANIA bulb meets industry standards for halogen lighting and is suitable for both retrofit applications and new installations in compatible fixtures. Professional users, facility managers, and lighting specialists can rely on this replacement bulb for dependable performance and compatibility with standard medium-base fixture installations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.