
Replacement Halogen Bulb, 50W, 120V, PAR20
Mfr # PHILIPS 50PAR20/HAL/SP10 120V
Zoro # G522878122
product price: $77.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHILIPS 50PAR20/HAL/SP10 120V
Zoro #
G522878122
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered for use in Philips PAR20 halogen fixtures operating on standard 120V electrical systems. The 50W halogen lamp delivers bright, focused illumination with a spot 10 beam pattern, making it suitable for accent lighting, display applications, and directional task lighting in retail, hospitality, and commercial environments. The PAR20 form factor provides a compact yet powerful lighting solution that integrates seamlessly into existing fixture installations. Constructed with premium halogen technology, this lamp produces crisp, white light with excellent color rendering properties, ensuring accurate product visibility and professional appearance in commercial settings. The halogen filament design offers consistent brightness output throughout the lamp's operational life, reducing the frequency of replacements and minimizing maintenance downtime. The spot 10 configuration creates a concentrated beam suitable for highlighting merchandise, artwork, architectural features, or work surfaces where directional lighting is required. The narrow beam angle ensures efficient light concentration without excessive spillover, optimizing energy usage while maintaining visual impact. This bulb is designed for use in compatible Philips PAR20 halogen fixtures, track lighting systems, and recessed lighting applications where 120V operation is standard. The lamp operates reliably in both horizontal and vertical mounting positions, providing flexibility in fixture installation and design. Replacement of this halogen lamp should follow manufacturer guidelines and safety protocols, including proper handling to avoid skin oils on the bulb surface. The lamp is suitable for frequent switching applications and operates at standard ambient temperatures found in typical commercial environments. Stock this essential replacement lamp to maintain continuous lighting performance across your facility's accent and task lighting systems.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.