Replacement Halogen Bulb, 50W, 12V, T4

  • Mfr # HIKARI JC 12V 50W GY6.35 FROST

  • Zoro # G922878791


product price: $52.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIKARI JC 12V 50W GY6.35 FROST
Zoro #
G922878791
UPC #
-
Country of Origin
China

Description

This Hikari JC 12V 50W GY6.35 Frost replacement light bulb is a premium halogen lamp engineered for professional lighting applications requiring reliable, consistent illumination. Operating at 50 watts and 12 volts, this single-ended halogen bulb delivers an impressive initial lumen output of 950, making it ideal for accent lighting, display fixtures, and specialty lighting systems in commercial and industrial settings. The bulb features a GY6.35 base with precisely spaced 2-pin connectors measuring 6.35 millimeters apart, ensuring secure and accurate installation in compatible fixtures. The frosted finish provides diffused, even light distribution while minimizing glare, making it suitable for applications where uniform illumination and visual comfort are essential. Built to professional-grade standards, this Hikari halogen lamp offers a rated lifespan of 2,000 hours, providing extended operational life and reduced replacement frequency. The halogen technology delivers superior color rendering and brightness compared to standard incandescent alternatives, making it a cost-effective choice for long-term use in demanding applications. This replacement bulb is compatible with existing GY6.35 base fixtures and is commonly used in landscape lighting, track systems, cabinet displays, and specialized equipment requiring compact, high-intensity light sources. The frosted lens reduces harsh shadows and creates a more professional appearance in retail, hospitality, and commercial environments. When installing this bulb, ensure the fixture is powered off and completely cooled before replacement. Use appropriate fixture-compatible connections and verify voltage compatibility. For optimal performance and safety, only use with fixtures rated for 12V, 50W halogen operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.