Replacement Halogen Bulb, 50W, 130V, BA15D Double-Contact Bayonet

  • Mfr # HIKARI JD 130V 50W DC BA15D FROST

  • Zoro # G122879420


product price:  $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIKARI JD 130V 50W DC BA15D FROST
Zoro #
G122879420
UPC #
-
Country of Origin
China

Description

This Hikari JD halogen replacement light bulb is engineered for demanding commercial and industrial applications requiring reliable, high-output lighting. The bulb delivers 50 watts at 130V operation, making it ideal for specialized equipment, microscopes, projectors, and precision lighting systems that demand consistent performance and extended service life. The bulb features a BA15D double contact bayonet twist-lock base, ensuring secure, tool-free installation and compatibility with standard fixture receptacles. The frost finish provides controlled light diffusion, reducing glare while maintaining optimal brightness output of approximately 700 initial lumens. With a color temperature of 2750K, this bulb produces warm, natural-toned light suitable for visual inspection and detailed work environments. Constructed with premium halogen technology, this replacement bulb offers a rated operational life of 2000 hours, delivering excellent value and reduced downtime compared to standard incandescent alternatives. The robust halogen design provides superior heat tolerance and consistent light output throughout its operational lifespan, making it particularly valuable for continuous-duty applications. This Hikari JD bulb is directly compatible with original equipment requiring 130V, 50W DC halogen specifications and serves as an economical replacement for worn or damaged original bulbs. The reliable performance, extended longevity, and professional-grade construction make this replacement bulb an essential consumable for facilities and equipment operators requiring dependable backup inventory. Ideal for maintenance departments, laboratories, manufacturing facilities, and any operation utilizing precision optical or inspection equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.