
Replacement Halogen Bulb, 50W, 130V, PAR16, E26 Medium Screw
Mfr # AH LIGHTING PAR16/60 120V
Zoro # G722878144
product price: $93.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH LIGHTING PAR16/60 120V
Zoro #
G722878144
UPC #
-
Country of Origin
China
Description
This replacement PAR16 lamp is designed as a compatible substitute for AH LIGHTING PAR16/60 120V fixtures and similar parabolic reflector applications commonly found in commercial and industrial settings. The lamp delivers reliable 60-watt performance at 120 volts, making it suitable for general illumination tasks in retail environments, galleries, display applications, and accent lighting installations where focused beam projection is required. The PAR16 form factor features a compact parabolic reflector design that efficiently directs light output in a concentrated beam pattern, reducing wasted light spillage and providing excellent optical control. This makes it ideal for highlighting merchandise, artwork, or architectural features in commercial spaces. The 120-volt rating ensures compatibility with standard North American electrical systems without requiring transformers or special wiring modifications. Built to provide consistent color rendering and brightness output, this replacement lamp maintains the performance standards expected in professional lighting applications. It is engineered for direct replacement in existing PAR16 fixtures, simplifying maintenance procedures and reducing downtime in busy commercial environments. The durable construction ensures reliable operation through frequent on-off cycling typical in retail and hospitality settings. This lamp is recommended for use in track lighting systems, recessed fixtures, and standalone PAR16 housings commonly specified in commercial interior design. It offers a cost-effective lighting solution for facilities managers and contractors seeking quality replacement lamps that meet performance expectations without requiring fixture redesign or reinstallation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.