Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 60W, 120V, PAR38, medium

  • Mfr # PHILIPS 60PAR38/HAL/WFL60/LL

  • Zoro # G222878354


product price: $69.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 60PAR38/HAL/WFL60/LL
Zoro #
G222878354
UPC #
-
Country of Origin
China

Description

This Philips 60PAR38/HAL/WFL60/LL replacement halogen light bulb delivers reliable illumination for commercial and industrial lighting applications. Engineered as a PAR38 reflector lamp, this 60-watt halogen bulb is designed for wide flood beam distribution, making it ideal for accent lighting, retail displays, gallery installations, and general task lighting in commercial spaces. The bulb features a medium screw base (E26/50x39) compatible with standard E26 sockets, ensuring straightforward installation and replacement in existing fixtures. With a rated average lifespan of 3,000 hours, this halogen lamp provides consistent performance and reduces maintenance downtime in high-use applications. The 800-lumen output combined with a 2900K color temperature produces warm, natural light suitable for both merchandise display and general illumination purposes. Designed to meet the specifications of the original Philips PAR38 halogen line, this replacement bulb maintains compatibility with fixtures requiring the 60PAR38/HAL/WFL60/LL model designation. The halogen technology offers superior light output compared to incandescent alternatives while maintaining compact size for flexible fixture integration. The wide flood beam angle provides effective light distribution across medium to large areas without creating harsh shadows. This bulb is engineered for reliable performance in controlled indoor environments where consistent color temperature and light quality are important. It represents a cost-effective replacement solution for facilities managers, lighting contractors, and businesses seeking genuine Philips quality and durability. Whether used in recessed ceiling fixtures, track lighting systems, or directional accent applications, this halogen PAR38 bulb delivers the dependable performance expected from a leading manufacturer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.