
Replacement Halogen Bulb, 70W, 230V, E27
Mfr # OSRAM SYLVANIA HALOLUX CERAM ECO 70 W 230 V E27
Zoro # G822879119
product price: $80.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSRAM SYLVANIA HALOLUX CERAM ECO 70 W 230 V E27
Zoro #
G822879119
UPC #
-
Country of Origin
China
Description
This replacement halogen light bulb is engineered for commercial and industrial applications requiring reliable, energy-efficient lighting solutions. The Osram Sylvania Halolux Ceram Eco delivers consistent illumination with a 70-watt power consumption at 230 volts, making it suitable for a wide range of indoor lighting fixtures designed with E27 base compatibility. The halogen technology provides superior light output compared to traditional incandescent alternatives, offering enhanced brightness and color rendering properties essential for task lighting, accent lighting, and general illumination in retail, office, and industrial environments. The ceramic construction of the Halolux Ceram series contributes to improved durability and thermal stability, allowing the bulb to maintain optimal performance under demanding operational conditions. As part of the Eco product line, this bulb is designed with energy efficiency in mind, reducing operational costs while delivering quality light output. The E27 base is the standard medium screw-in fitting, ensuring easy installation and broad compatibility with existing luminaire systems across industrial and commercial facilities. This replacement bulb is ideal for applications including display lighting, task-oriented work environments, decorative fixtures, and general purpose illumination where dimmable or non-dimmable operation may be required. The halogen capsule technology extends lamp life and maintains consistent lumen output throughout the operating period, providing excellent value for facilities managers and maintenance professionals. Proper installation requires adherence to manufacturer guidelines and applicable electrical codes. This product is backed by Osram Sylvania's reputation for manufacturing quality lighting components trusted by industrial and commercial customers worldwide.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.