Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 72W, 120V, A19, medium

  • Mfr # LIGHT BULB / LAMP 100A/W -OUTLAWED, USE 72 WATT:

  • Zoro # G422879014


product price: $50.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 100A/W -OUTLAWED, USE 72 WATT:
Zoro #
G422879014
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a compliant energy-efficient alternative to traditional 100-watt incandescent bulbs. Utilizing advanced halogen technology, this 72-watt bulb delivers equivalent brightness while reducing power consumption, making it an ideal choice for facilities seeking to meet modern energy standards and reduce operational costs. The bulb features a standard A19 shape with a medium screw base, ensuring compatibility with most conventional table lamps, ceiling fixtures, and enclosed lighting applications commonly found in commercial and industrial environments. Operating at 120 volts, this halogen design produces approximately 1341 lumens of soft white light at 3000K color temperature, providing warm, comfortable illumination suitable for office spaces, retail environments, and general facility lighting. Built to meet Energy Independence and Security Act compliance requirements, this bulb represents an approved solution for applications where traditional 100-watt models have been phased out. The halogen construction delivers a rated lifespan of approximately 2000 hours under standard usage conditions, translating to roughly 1.8 years of operation at three hours of daily use. This extended operational life reduces maintenance frequency and replacement labor costs for facilities managing multiple lighting fixtures. The clear halogen design maintains traditional lamp aesthetics while offering superior light quality and energy efficiency compared to older incandescent technology. Its dimmable capability provides flexibility for applications requiring variable lighting levels, allowing facilities to customize illumination based on specific operational needs. Ideal for replacement programs, facility upgrades, and bulk purchasing by commercial and industrial operations, this compliant light bulb offers a practical balance of performance, longevity, and regulatory adherence.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.