Replacement Halogen Bulb, 72W, 120V, A19

  • Mfr # SYLVANIA 100A/HAL/F 120V -OUTLAWED USE 72 WATT S

  • Zoro # G522878757


product price: $47.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 100A/HAL/F 120V -OUTLAWED USE 72 WATT S
Zoro #
G522878757
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is designed for applications requiring a 120V, 72-watt A19 configuration. The SYLVANIA 100A/HAL/F model represents a traditional incandescent-halogen technology option for general illumination purposes in commercial and industrial settings. The 72-watt specification delivers substantial brightness output suitable for task lighting, accent applications, and general area illumination in facilities where higher wattage bulbs are preferred. The A19 form factor ensures compatibility with standard medium screw base fixtures commonly found in commercial buildings, warehouses, offices, and industrial work areas. Halogen technology in this class of bulb provides consistent color rendering and quick on/off cycling capability without warm-up time, making it practical for spaces requiring immediate illumination. The heavy glass construction contributes to durability and heat management, important considerations for fixtures in demanding environments. This bulb is intended as a direct replacement for existing SYLVANIA halogen installations using the 100A/HAL/F designation and comparable models. Users should verify fixture compatibility with 72-watt specifications before installation, as some fixtures may be rated for lower wattages. The 120-volt rating is standard for North American commercial and industrial electrical systems. Proper installation requires turning off power at the fixture before replacing the bulb. As with all halogen bulbs, minimize skin contact with the glass envelope to avoid potential premature failure. Ensure the fixture is appropriate for the wattage specification before use. This product is suitable for replacement programs in facilities maintaining legacy lighting systems or applications where halogen technology remains the preferred choice for specific illumination requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.